X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MF27023BS "Wired" Drum Pendant

Item: MF27023BS
Finish: Brushed Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 8-1/4"
Width 19-5/8"
Diameter 19-5/8"
Overall Height 53-5/8"
Canopy Size 1-3/8'' Diameter, 5-1/4'' Height
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Shade Silver OrganzaFabric
Shade Material Fabric
Wire Length 180"
Suitable Installation Dry
Construction Steel
UL Listed Yes
Wire Color Clear Silver