Feiss M10024PNFSG "Mason" Table Lamp

Item: M10024PNFSG
Finish: Polished Nickel / French Silvered
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $249.12



Details and Dimensions

Height 31"
Diameter 16"
Number of Bulbs 1
Bulb Type 3 way Edison
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Shade Mocha Shantung Hardback Fabric
Shade Material Fabric
Voltage 120V
Construction Resin, Metal, & Glass
Weight 5 lbs