Feiss M10016DBLW "Sadri" Torchiere Lamp
| Item: | M10016DBLW |
| Finish: | Dark Burlwood |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $133.07
Details and Dimensions
| Height | 27-3/4" |
| Diameter | 6" |
| Number of Bulbs | 1 |
| Bulb Type | Candelabra Torpedo |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Glass Type | Marble Cased |
| Shade Material | Glass |
| Voltage | 120V |
| Construction | Resin & Glass |
| Weight | 7 lbs |


