X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MBA1508PW "Signature" Toothbrush & Tumbler Holder

Item: MBA1508PW
Finish: Pewter
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Width 3"
Height 3-3/4"
Extension From Wall 4-1/4"
Weight 4 lbs