X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MBA1507PW "Signature" Soap Dish

Item: MBA1507PW
Finish: Pewter
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.




Details and Dimensions

Width 6"
Height 2-3/4"
Extension From Wall 4-1/2"
Weight 4 lbs