X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss M10140FGSLP "Davidson" Table Lamp

Item: M10140FGSLP
Finish: Firenze Gold / Silver Leaf Patina
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 30-3/4"
Width 9"
Length 17"
Number of Bulbs 1
Bulb Type Medium
Lamp Type 3 Way Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Shade Mocha ShantungLinen
Shade Material Fabric
Shade Included Yes
Suitable Installation Dry
Voltage 120V
Construction Resin
Weight 6 lbs
Wire Length 72"