X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss M10114FG "Brielle" Table Lamp

Item: M10114FG
Finish: Firenze Gold
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 29-1/2"
Width 16"
Length 11"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Shade Cream Licquor ShantungOn Stryene Hardback
Shade Material Other
Suitable Installation Dry
Construction Resin, Steel
Weight 4 lbs
UL Listed Yes
Wire Color Clear Gold
Wire Length 72"