Feiss MFL6299TBK "Castello" Floor Lamp
| Item: | MFL6299TBK |
| Finish: | Tole Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $539.27
Details and Dimensions
| Height | 62-3/8" |
| Diameter | 18" |
| Number of Bulbs | 1 |
| Bulb Type | 3-Way Edison |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Shade | Beige Linen |
| Shade Material | Fabric |
| Shade Included | Yes |
| Suitable Installation | Dry |
| Voltage | 120V |
| Construction | Resin |
| Weight | 26 lbs |
| Wire Length | 72" |


