X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MFL6297ABZSLP "Davidson" Floor Lamp

Item: MFL6297ABZSLP
Finish: Antique Copper / Silver Leaf Patina
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $339.17



Details and Dimensions

Height 62"
Width 12"
Length 18"
Number of Bulbs 1
Bulb Type 3-Way Edison
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Shade Mocha ShantungLinen
Shade Material Fabric
Shade Included Yes
Suitable Installation Dry
Voltage 120V
Construction Resin
Weight 15 lbs
Wire Length 72"