X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MFL6296FGSLP "Davidson" Floor Lamp

Item: MFL6296FGSLP
Finish: Firenze Gold / Silver Leaf Patina
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.


Details and Dimensions

Height 64"
Width 12"
Length 18"
Number of Bulbs 1
Bulb Type 3-Way Edison
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Shade Mocha Shantung Linen
Shade Material Fabric
Shade Included Yes
Suitable Installation Dry
Voltage 120V
Construction Resin
Weight 13 lbs
Wire Length 72"