Feiss MFL6295ORB "Montereau" Floor Lamp

Item: MFL6295ORB
Finish: Oil Rubbed Bronze
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 54-1/2"
Width 13"
Length 22"
Number of Bulbs 1
Bulb Type 3-Way Edison
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Shade Toasted Wheat Linen
Shade Material Fabric
Shade Included Yes
Suitable Installation Dry
Voltage 120V
Construction Metal
Weight 11 lbs
Wire Length 72"