Feiss MFL6294MAW "Castello" Floor Lamp
| Item: | MFL6294MAW |
| Finish: | Medium Aged Wood |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $539.27 (Pricing is for Medium Aged Wood)
Details and Dimensions
| Height | 63-3/4" |
| Diameter | 18" |
| Number of Bulbs | 1 |
| Bulb Type | 3-Way Edison |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Shade Material | Fabric |
| Suitable Installation | Dry |
| Voltage | 120V |
| Construction | Resin |
| Weight | 23 lbs |
| Shown With | Raw Linen Shade |
| Wire Length | 72" |


