X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MFL6280PN "Sylus" Floor Lamp

Item: MFL6280PN
Finish: Polished Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 61-1/2"
Diameter 17"
Number of Bulbs 4
Bulb Type Medium
Lamp Type 3 way Edison
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Shade Off White Shantung Hardback Fabric
Shade Material Fabric
Voltage 120V
Construction Metal & Crystal
Weight 18 lbs