X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MFL6265ESLBK "Skyler" Swing Arm Lamp

Item: MFL6265ESLBK
Finish: Ebonized Silver Leaf / Black
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 63-1/4"
Diameter 17"
Number of Bulbs 1
Bulb Type Medium
Lamp Type 3 way Edison
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Shade Pearl White Taffeta Fabric
Shade Material Fabric
Voltage 120V
Construction Resin
Weight 19 lbs