Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MFL6261CAC "Gibson" Swing Arm Lamp

Item: MFL6261CAC
Finish: Cambridge Crackle
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 62-3/4"
Diameter 18-1/2"
Number of Bulbs 1
Bulb Type Medium
Lamp Type 3 way Edison
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Shade Desert Linen
Shade Material Fabric
Voltage 120V
Construction Resin & Metal
Weight 22 lbs