Feiss MFL6259CAC "Gibson" Floor Lamp
| Item: | MFL6259CAC |
| Finish: | Cambridge Crackle |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 64" |
| Diameter | 19" |
| Number of Bulbs | 4 |
| Bulb Type | Edison |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Shade | Desert Linen |
| Shade Material | Fabric |
| Voltage | 120V |
| Construction | Resin & Metal |
| Weight | 25 lbs |


