Feiss MFL6249BLS "Park Ridge" Floor Lamp
| Item: | MFL6249BLS |
| Finish: | Black Satin |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 65-1/2" |
| Diameter | 18" |
| Number of Bulbs | 1 |
| Bulb Type | Edison |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Shade | Crackled Black Parchment |
| Shade Material | Fabric |
| Voltage | 120V |
| Weight | 23 lbs |


