Feiss MFL6149WALFG "Telegraph Hill" Floor Lamp
| Item: | MFL6149WALFG |
| Finish: | Walnut / Firenze Gold |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $333.17
Details and Dimensions
| Height | 65-1/4" |
| Diameter | 17" |
| Number of Bulbs | 1 |
| Bulb Type | 3 way Edison |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Shade | Sand Shantung / Pinch box plate |
| Shade Material | Fabric |
| Voltage | 120V |
| Weight | 17 lbs |


