X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MF27713BS "Kincaid" Drum Pendant

Item: MF27713BS
Finish: Brushed Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 18-1/16"
Width 18"
Diameter 18"
Overall Height 74-7/8"
Canopy Size 5-3/8''
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Shade Hardback with Fabric
Shade Material Fabric
Chain Length 60"
Wire Length 96"
Suitable Installation Dry
Construction Steel
Weight 8 lbs
Wire Color Clear Silver