X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MF27703PN "Malibu" Drum Pendant

Item: MF27703PN
Finish: Polished Nickel
Online Availability: Available for immediate shipment

List Price: $280.50

Price: $187.00



Details and Dimensions

Height 21-7/16"
Diameter 18-1/16"
Canopy Size 5''
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Shade Material Fabric
Chain Length 72"
Wire Length 96"
Suitable Installation Dry
Construction Steel
Weight 7 lbs
Wire Color Clear Silver
View Similar Products