X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MF27585BK "Nadia" Mini Chandelier

Item: MF27585BK
Finish: Black
Online Availability: Available for immediate shipment


Details and Dimensions

Height 25"
Width 18-1/8"
Diameter 18-1/8"
Number Of Tiers 1
Canopy Size 4-3/4'' Dia. x 1-3/16'' H
Number of Bulbs 5
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Crystal Yes
Chain Length 72"
Wire Length 96"
Suitable Installation Dry
Construction Steel
Weight 7 lbs
Voltage 120V
Wire Color Black