X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MF27563IV "Charlene" Mini Chandelier

Item: MF27563IV
Finish: Ivory
Online Availability: Available for immediate shipment


Details and Dimensions

Height 21"
Width 14"
Diameter 14"
Number Of Tiers 1
Canopy Size 5-1/2'' Dia. x 1-1/4'' H
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Crystal Yes
Chain Length 72"
Wire Length 96"
Suitable Installation Dry
Construction Steel
Weight 5 lbs
Voltage 120V
Wire Color Clear Silver