X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MF27553PBR "Charlotte" Mini Chandelier

Item: MF27553PBR
Finish: Peruvian Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 20-1/8"
Width 18-1/2"
Diameter 18-1/2"
Number Of Tiers 1
Canopy Size 5'' Dia. x 0-5/8'' H
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Chain Length 72"
Wire Length 96"
Suitable Installation Dry
Construction Steel / Wood
Weight 5 lbs
Voltage 120V
Wire Color Brown