Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Feiss MF27496RIBWD "Adan" Mid Sized Chandelier

Item: MF27496RIBWD
Finish: Rustic Iron / Burnished Wood
Online Availability: Available for immediate shipment

Details and Dimensions

Height 25-3/4"
Width 26-3/8"
Diameter 26-3/8"
Number Of Tiers 1
Canopy Size 5-1/16'' Dia. x 1'' H
Number of Bulbs 6
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Chain Length 60"
Wire Length 180"
Suitable Installation Dry
Construction Resin / Steel
Weight 13 lbs
Voltage 120V
Wire Color Brown