X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MF266184HTBZ "Cascade" Large Foyer Chandelier

Item: MF266184HTBZ
Finish: Heritage Bronze
Online Availability: Available for immediate shipment

List Price: $1,552.50

Price: $1,035.00



Details and Dimensions

Height 35-5/8"
Width 36-1/2"
Diameter 36-1/2"
Number Of Tiers 2
Canopy Size 5-1/2'' Dia.
Number of Bulbs 12
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 720 W
Chain Length 84"
Wire Length 180"
Suitable Installation Dry
Construction Steel
Weight 27 lbs
Voltage 120V