Feiss MF26553BK "Merritt" Down Light Pendant

Item: MF26553BK
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $169.08 (Pricing is for Black)



Details and Dimensions

Height 18"
Width 24-3/4"
Diameter 24-3/4"
Canopy Size 5-1/2
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Opal Etch
Shade Material Glass
Chain Length 72"
Wire Length 96"
Suitable Installation Dry
Voltage 120V
Construction Metal
Weight 9 lbs
Additional Information Body- metal