X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MF26393LAB "Taylor" Drum Pendant

Item: MF26393LAB
Finish: Light Antique Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $601.50

Price: $401.20




Details and Dimensions

Height 9"
Width 20"
Diameter 20"
Overall Height 54"
Canopy Size 6-1/4
Backplate Dimension 5 1/4'' Diameter
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Shade Beige
Shade Material Mica
Shade Type Drum
Wire Length 180"
Downrod Quantity 4
Downrod Length (1) 6'', (3) 12''
Suitable Installation Dry
Voltage 120V
Construction Metal
Weight 10 lbs