Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Feiss MF26383CH "Joplin" Drum Pendant

Item: MF26383CH
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 9"
Width 19-3/4"
Diameter 19-3/4"
Overall Height 54"
Canopy Size 6
Backplate Dimension 6 1/4'' Diameter x 1 1/2'' Depth
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Shade Off White Linen
Shade Material Fabric
Shade Type Drum
Downrod Length 42''
Suitable Installation Dry
Voltage 120V
Construction Stainless Steel
Weight 8 lbs