X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MF26308AFBS "Ethan" Linear Pendant

Item: MF26308AFBS
Finish: Antique Forged Iron / Brushed Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,108.50

Price: $739.37



Details and Dimensions

Height 29-7/8"
Width 37-1/2"
Length 10"
Overall Height 62-1/2"
Canopy Size 5
Backplate Dimension 5 1/2'' W x 11'' H x 3/4'' Depth
Number of Bulbs 8
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 480 W
Glass Type Clear
Shade Material Glass
Downrod Length 84''
Suitable Installation Dry
Voltage 120V
Construction Steel
Weight 24 lbs