Feiss MF26073MBZ "El Nido" Up Light Pendant

Item: MF26073MBZ
Finish: Mocha Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $349.17



Details and Dimensions

Height 31-1/4"
Width 24-1/4"
Overall Height 97-1/4"
Canopy Size 5-1/2
Backplate Dimension 5 1/2'' Diameter x 3/4'' Depth
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Striated Ivory
Shade Material Glass
Chain Length 60"
Wire Length 180"
Suitable Installation Dry
Construction Steel
Weight 17 lbs
Additional Information Body- steel