X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MF25926AFAGW "Madera" Linear Pendant

Item: MF25926AFAGW
Finish: Antique Forged Iron / Aged Walnut
Online Availability: Available for immediate shipment

List Price: $1,306.50

Price: $871.00



Details and Dimensions

Height 14-1/2"
Width 38"
Length 17"
Overall Height 71-1/2"
Canopy Size 19-1/2 x 4-1/4
Backplate Dimension 4 3/8'' W x 19 1/2'' H x 3/4'' Depth
Number of Bulbs 6
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Glass Type Cream Etch
Shade Material Glass
Downrod Length 108''
Suitable Installation Dry
Construction Steel / Wood
Weight 39 lbs