X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MF25845HTBZ "Perry" Mid Sized Chandelier

Item: MF25845HTBZ
Finish: Heritage Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $466.50

Price: $311.16 (Pricing is for Heritage Bronze)



Details and Dimensions

Height 26-1/2"
Width 26"
Diameter 26"
Number Of Tiers 1
Canopy Size 5-1/2
Number of Bulbs 5
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type White Opal Etch
Shade Material Glass
Chain Length 60"
Wire Length 180"
Suitable Installation Dry
Construction Steel
Weight 12 lbs
Voltage 120V
Energy Star No