Feiss MF2343/4DBZ "Casual Luxury" Drum Pendant
| Item: | MF2343/4DBZ |
| Finish: | Dark Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $369.18
Details and Dimensions
| Height | 18" |
| Width | 22-1/2" |
| Overall Height | 74-1/4" |
| Canopy Size | 5-1/2 |
| Backplate Dimension | 5 1/2'' Diameter |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 400 W |
| Shade | Bronze Organza Hardback Fabric |
| Shade Material | Fabric |
| Shade Type | Drum |
| Shade Included | Yes |
| Wire Length | 180" |
| Downrod Length | 54'' |
| Suitable Installation | Dry |
| Voltage | 120V |
| Construction | Steel |
| Weight | 15 lbs |
| Additional Information | Fixture includes 4 12'' Stems and 1 6'' Stem, Body- steel |


