X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MF22806BRB "Somerset" Mid Sized Chandelier

Item: MF22806BRB
Finish: British Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $598.50

Price: $399.20



Details and Dimensions

Height 24"
Width 25-3/4"
Diameter 25-3/4"
Overall Height 84"
Number Of Tiers 1
Canopy Size 5-1/2
Number of Bulbs 6
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 600 W
Glass Type Dark Cream Scavo
Shade Material Glass
Chain Length 60"
Suitable Installation Dry
Weight 28 lbs
Voltage 120V