X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MF225363BS "Barrington" Large Foyer Chandelier

Item: MF225363BS
Finish: Brushed Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $705.00

Price: $470.24 (Pricing is for Brushed Steel)



Details and Dimensions

Height 30"
Width 29"
Diameter 29"
Number Of Tiers 2
Canopy Size 5-1/2
Number of Bulbs 9
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 900 W
Glass Type Opal Etched
Shade Material Glass
Chain Length 96"
Suitable Installation Dry
Weight 33 lbs
Voltage 120V