Feiss MF2246/3BS "Barrington" Up Light Pendant

Item: MF2246/3BS
Finish: Brushed Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $199.10 (Pricing is for Brushed Steel )



Details and Dimensions

Height 21"
Width 18"
Canopy Size 5-1/2
Backplate Dimension 5 1/2'' Diameter
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Opal Etched
Shade Material Glass
Chain Length 72"
Wire Length 96"
Suitable Installation Dry
Voltage 120V
Weight 13 lbs