Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MF222984ATS "Salon Maison" Large Foyer Chandelier

Item: MF222984ATS
Finish: Aged Tortoise Shell
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $2,458.50

Price: $1,639.82

Details and Dimensions

Height 48"
Width 37"
Diameter 37"
Number Of Tiers 2
Canopy Size 7'' Dia.
Number of Bulbs 12
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 720 W
Chain Length 84"
Suitable Installation Dry
Weight 29 lbs
Voltage 120V