Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Feiss MF22286ATS "Salon Maison" Mid Sized Chandelier

Item: MF22286ATS
Finish: Aged Tortoise Shell
Online Availability: Available for immediate shipment

Details and Dimensions

Height 35-1/2"
Width 29"
Diameter 29"
Number Of Tiers 1
Canopy Size 5'' Dia.
Number of Bulbs 6
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Chain Length 60"
Suitable Installation Dry
Weight 12 lbs
Voltage 120V