X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MF193884MBZ "Chateau" Large Foyer Chandelier

Item: MF193884MBZ
Finish: Mocha Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 47"
Width 36"
Diameter 36"
Number Of Tiers 2
Number of Bulbs 12
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 720 W
Chain Length 84"
Suitable Installation Dry
Weight 27 lbs
Voltage 120V