Feiss MF19044MBZ "Chateau" Mini Chandelier
| Item: | MF19044MBZ |
| Finish: | Mocha Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $325.16 (Pricing is for Mocha Bronze)
Details and Dimensions
| Height | 22" |
| Width | 17" |
| Diameter | 17" |
| Number Of Tiers | 1 |
| Number of Bulbs | 4 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 240 W |
| Chain Length | 60" |
| Wire Length | 180" |
| Suitable Installation | Dry |
| Weight | 6 lbs |
| Voltage | 120V |


