Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MF18791BRB "Maison De Ville" Entrance / Foyer Pendant

Item: MF18791BRB
Finish: British Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $343.50

Price: $229.11

Details and Dimensions

Height 14-1/4"
Width 11"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Voltage 120V
Weight 8 lbs