X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MF18004PBR "Mademoiselle" Mini Chandelier

Item: MF18004PBR
Finish: Peruvian Bronze
Online Availability: Available for immediate shipment

List Price: $460.50

Price: $307.00



Details and Dimensions

Height 22"
Width 15-1/2"
Diameter 15-1/2"
Number Of Tiers 1
Number of Bulbs 4
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Chain Length 60"
Suitable Installation Dry
Weight 14 lbs
Voltage 120V