Feiss M9575LIGD "Belvedere Library" Table Lamp
| Item: | M9575LIGD |
| Finish: | Library Gold |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 36-1/2" |
| Width | 18" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Shade | Putty Color Shantung / Double Ivory Soft Lined |
| Shade Material | Fabric |
| Shade Dimension | 18 |
| Shade Included | Yes |
| Switch Type | Three-Way |
| Voltage | 120V |


