Feiss M9559MRT "Marquee" Table Lamp
| Item: | M9559MRT |
| Finish: | Merlot |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 35-1/2" |
| Width | 18-1/2" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Shade | Beige Shantung / Double Ivory Soft Lined |
| Shade Material | Fabric |
| Shade Dimension | 18-1/2 |
| Shade Included | Yes |
| Switch Type | Pull-Chain |
| Voltage | 120V |


