Feiss M9554MPL "Mozart" Table Lamp
| Item: | M9554MPL |
| Finish: | Maple |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $119.06
Details and Dimensions
| Height | 36" |
| Width | 16" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Shade Dimension | 16 |
| Shade Included | Yes |
| Switch Type | Three-Way |
| Voltage | 120V |


