X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss M9233CB "Symphony" Table Lamp

Item: M9233CB
Finish: Corinthian Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.


Details and Dimensions

Height 38-3/4"
Width 8"
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Glass Type Speckled Champagne Scavo
Shade Material Glass
Switch Type In-Line Dimmer
Voltage 120V