Feiss M9209CB "Aegean" Table Lamp
| Item: | M9209CB |
| Finish: | Corinthian Bronze |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 19" |
| Width | 6-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Glass Type | Hand Blown Speckled Champagne Scavo/Cased Opal Glass |
| Shade Material | Glass |
| Switch Type | On-Off, Turn |
| Voltage | 120V |


