Feiss M9140BRB "Awards Collection" Table Lamp
| Item: | M9140BRB |
| Finish: | British Bronze |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 34" |
| Width | 16-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Shade | Beige Shantung / Double Ivory Fabric |
| Shade Material | Fabric |
| Switch Type | 3-Way |
| Voltage | 120V |


