X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MF18893ORB "Boulevard" Up Light Pendant

Item: MF18893ORB
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $504.00

Price: $336.17



Details and Dimensions

Height 23"
Width 23-3/4"
Canopy Size 4-5/8''
Backplate Dimension 4 5/8'' Diameter
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Cast Alabaster
Shade Material Glass
Chain Length 60"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Weight 22 lbs