X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss M10167AWC "Garden Relic" Table Lamp

Item: M10167AWC
Finish: Antique White Crackle
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 23-3/16"
Diameter 14"
Number of Bulbs 1
Bulb Type Medium
Lamp Type 3 Way Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Shade CreamSilk
Shade Material Fabric
Shade Included Yes
Suitable Installation Dry
Voltage 120V
Construction Ceramic
Weight 7 lbs
Wire Length 72"